Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable insert thread milling cutter, Adjustable coolant supply: Rad

  • Mfr # T2712.28-W31-3-09

  • Zoro # G700031462


product price: $864.99
/ea
Free Shipping & Returns

Key Features

For thread diameter size
UNC 1-3/8
Number of indexable inserts
3
Functional length
92mm
Overall length
164.7mm
Number of teeth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2712.28-W31-3-09
Zoro #
G700031462
UPC #
-
Country of Origin
Germany

Dimensions

For thread diameter size
UNC 1-3/8
Functional length
92mm
Overall length
164.7mm
Cutting diameter
27.5mm
Connection diameter
31.8mm
Diameter
UNC 1 3/8
Overall Length
164.7mm

Details

Number of indexable inserts
3
Number of teeth
3
Application
Universal indexable insert thread milling cutter
Pmax TPI
6in

Description

Indexable insert thread milling cutter, Adjustable coolant supply: Radial or axial coolant outlets, T2712.28-W31-3-09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.