Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Thread Milling Cutter, Coolant Style - Radial Exit, T

  • Mfr # T2713-94-C8-5-22

  • Zoro # G800033601


product price: $2,675.99
/ea
Free Shipping & Returns

Key Features

Cutting diameter
94mm
Number of teeth
5
Number of indexable inserts
5
Pmax
10mm
Overall Length
198.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2713-94-C8-5-22
Zoro #
G800033601
UPC #
-
Country of Origin
Germany

Dimensions

Cutting diameter
94mm
Overall Length
198.7mm
Connection diameter
80mm
Diameter
M 125
Functional length
140mm

Details

Number of teeth
5
Number of indexable inserts
5
Pmax
10mm

Description

Indexable Insert Thread Milling Cutter, Coolant Style - Radial Exit, T2713-94-C8-5-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.