Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Indexable Mill Cutter F2233.B.040.Z03.05 F2233.B.040.Z03.05

Indexable Mill Cutter F2233.B.040.Z03.05 (Discontinued)

  • Mfr # F2233.B.040.Z03.05
  • Zoro # G8230616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2233.B.040.Z03.05
Zoro #
G8230616
UPC #
094723569623
Country of Origin
Germany

Dimensions

Shank Dia. (In.)
0.63
Overall Length (In.)
1.575
Cutting Length
0.197"
Diameter
1.575"

Details

Item
Indexable Milling Cutter
Bore
0.866"
Type
Face Mill
Nomenclature
F2233.B.040.Z03.05
Number of Inserts Required
3
Material
All ISO
Cutting Edge Type
Carbide
Insert Screw
FS359 Torx 15
Left/Right Hand
Right

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.