Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Walter Indexable Mill Cutter F3040.B.050.Z03.20 F3040.B.050.Z03.20

Indexable Mill Cutter F3040.B.050.Z03.20 (Discontinued)

  • Mfr # F3040.B.050.Z03.20
  • Zoro # G8396866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3040.B.050.Z03.20
Zoro #
G8396866
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length (In.)
2.362
Diameter
1.969"
Shank Dia. (In.)
0.866
Cutting Length
0.787"

Details

Item
Indexable Milling Cutter
Insert Screw
FS1029 Torx 20
Nomenclature
F3040.B.050.Z03.20
Material
All ISO
Bore
0.866"
Cutting Edge Type
Carbide
Number of Inserts Required
3
Left/Right Hand
Right

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.