This item is Discontinued.
This item is Discontinued.
Indexable Parting and Grooving Tool Holder, G1221.20SL-3T10-GX16-P, 9.8062 in L (Discontinued)
Mfr #
G1221.20SL-3T10-GX16-P
Zoro #
G2956557
Country of Origin Germany
Category Indexable Boring Bars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1221.20SL-3T10-GX16-P
- Zoro #
- G2956557
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 9.8062"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G1221.20SL-3T10-GX16-P
- Cutting Direction
- Left Hand
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Coolant Fed
- Coolant Through
- Cutting Location
- Internal
- Insert Style
- GX
- ISO Number
- G1221.20SL-3T10-GX16-P
- Toolholder Style
- G1221
Description
Inch Indexable Grooving Toolholders Boring bar – Internal grooving Screw clamping, G1221.20SL-3T10-GX16-P, cutting direction - Left
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.