Indexable Profiling End Mill, 0.625" Cutter Dia, 2 Inserts, 0.4330 in Cut Depth, F2339 Series
- Mfr # 5625698
- Zoro # G8433661
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.625"
Series
F2339
Depth of Cut
0.4330 in
Number of Inserts
2
Insert Screw
FS1454 Torx 8 IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5625698
- Zoro #
- G8433661
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Insert Screw
- FS1454 Torx 8 IP
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Nomenclature
- F2339.UT14.015.Z02.11
- Left/Right Hand
- Right
- Number of Inserts Required
- 2
- Insert Shape
- Ball Nose
- ISO Number
- F2339.UT14.015.Z02.11
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Cutting Application
- Copy Milling
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Includes
- FS1454 T8IP Clamping Screw
- Insert Style
- XD..
- Insert Holding Type
- Screw
Dimensions
- Cutter Dia.
- 0.625"
- Depth of Cut
- 0.4330 in
- Shank Dia. (In.)
- 0.571
- Overall Length (In.)
- 1.693
- Diameter
- 0.625"
- Cutting Length
- 0.433"
- Overall Length
- 1.6930 in
- Shank Dia.
- 0.5710 in
- Head Projection Length
- 0.9840 in
- Head Dia.
- 5/8 in
- Max. Cutting Dia.
- 5/8 in
- Wire Rope Length
- 1.6930 in
- Length
- 1.6930 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Depth of Cut 0.4330 in, Shank Dia. 0.5710 in, Overall Length 1.6930 in, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.