Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 0.625" Cutter Dia, 2 Inserts, 0.4330 in Cut Depth, F2339 Series
- Mfr # 5625720
- Zoro # G8297396
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.625"
Series
F2339
Depth of Cut
0.4330 in
Number of Inserts
2
Cutting Length
0.433"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5625720
- Zoro #
- G8297396
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Material
- All ISO
- Number of Inserts Required
- 2
- Left/Right Hand
- Right
- Nomenclature
- F2339.UW15.015.Z02.11
- Insert Screw
- FS1454 Torx 8 IP
- Cutting Edge Type
- Carbide
- Insert Style
- XD..
- Cutting Application
- Copy Milling
- Includes
- FS1454 T8IP Clamping Screw
- Insert Holding Type
- Screw
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Insert Shape
- Ball Nose
- ISO Number
- F2339.UW15.015.Z02.11
- Compatible Hardware
- FS1454 T8IP Clamping Screw
Dimensions
- Cutter Dia.
- 0.625"
- Depth of Cut
- 0.4330 in
- Cutting Length
- 0.433"
- Shank Dia. (In.)
- 0.625
- Diameter
- 0.625"
- Overall Length (In.)
- 2.89
- Overall Length
- 2.8900 in
- Shank Dia.
- 5/8 in
- Head Dia.
- 5/8 in
- Shank Length
- 1.9060 in
- Max. Cutting Dia.
- 5/8 in
- Head Projection Length
- 0.9840 in
- Wire Rope Length
- 2.8900 in
- Length
- 2.8900 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Depth of Cut 0.4330 in, Shank Dia. 5/8 in, Overall Length 2.8900 in, Compatible Hardware FS1454 T8IP Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.