Indexable Profiling End Mill, 0.787" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F2239 Series
- Mfr # 5020739
- Zoro # G8188433
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.787"
Series
F2239
Depth of Cut
0.5910 in
Number of Inserts
2
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020739
- Zoro #
- G8188433
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 2
- Material
- All ISO
- Torx Wrench
- T18
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Nomenclature
- F2239.T18.020.Z01.15
- Insert Shape
- Ball Nose
- ISO Number
- F2239.T18.020.Z01.15
- Insert Holding Type
- Screw
- Includes
- FS1129 T8 Clamping Screw
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS1129 T8 Clamping Screw
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Cutting Application
- Copy Milling
- Number of Coolant Holes
- 2
Dimensions
- Cutter Dia.
- 0.787"
- Depth of Cut
- 0.5910 in
- Cutting Length
- 0.591"
- Overall Length (In.)
- 2.008
- Diameter
- 0.787"
- Shank Dia. (In.)
- 0.709
- Insert Size
- 060304 (Peripheral), 26315 (Ball Nose)
- Head Projection Length
- 1.1810 in
- Max. Cutting Dia.
- 0.7870 in
- Head Dia.
- 0.7870 in
- Overall Length
- 2.0080 in
- Shank Dia.
- 0.7280 in
- Wire Rope Length
- 2.0080 in
- Length
- 2.0080 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7870 in, Depth of Cut 0.5910 in, Shank Dia. 0.7280 in, Overall Length 2.0080 in, Compatible Hardware FS1129 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.