Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 0.787" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F2339 Series
- Mfr # 5020363
- Zoro # G8098334
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.787"
Series
F2339
Depth of Cut
0.5910 in
Number of Inserts
2
Overall Length (In.)
2.008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020363
- Zoro #
- G8098334
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Number of Inserts Required
- 2
- Cutting Edge Type
- Carbide
- Nomenclature
- F2339.T18.020.Z02.15
- Insert Screw
- FS1013 Torx 8
- Torx Wrench
- T18
- Left/Right Hand
- Right
- Material
- All ISO
- Cutting Application
- Copy Milling
- Includes
- FS1013 T8 Clamping Screw
- Compatible Hardware
- FS1013 T8 Clamping Screw
- Insert Holding Type
- Screw
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Insert Style
- XD..
- Insert Shape
- Ball Nose
- ISO Number
- F2339.T18.020.Z02.15
Dimensions
- Cutter Dia.
- 0.787"
- Depth of Cut
- 0.5910 in
- Overall Length (In.)
- 2.008
- Shank Dia. (In.)
- 0.709
- Diameter
- 0.787"
- Cutting Length
- 0.591"
- Insert Size
- 163100R
- Overall Length
- 2.0080 in
- Shank Dia.
- 0.7280 in
- Max. Cutting Dia.
- 0.7870 in
- Head Dia.
- 0.7870 in
- Head Projection Length
- 1.1810 in
- Wire Rope Length
- 2.0080 in
- Length
- 2.0080 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7870 in, Depth of Cut 0.5910 in, Shank Dia. 0.7280 in, Overall Length 2.0080 in, Compatible Hardware FS1013 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.