Indexable Profiling End Mill, 0.949" Cutter Dia, 3 Inserts, 0.0590 in Cut Depth, F2330 Series
- Mfr # 5108535
- Zoro # G7956733
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.949"
Series
F2330
Depth of Cut
0.0590 in
Number of Inserts
3
Insert Screw
FS1030 Torx 20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5108535
- Zoro #
- G7956733
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cutter Dia.
- 0.949"
- Depth of Cut
- 0.0590 in
- Shank Dia. (In.)
- 1.25
- Cutting Length
- 0.059"
- Overall Length (In.)
- 10.000
- Diameter
- 0.949"
- Insert Size
- 2633..
- Overall Length
- 10 in
- Head Dia.
- 1-1/2 in
- Max. Cutting Dia.
- 1 in
- Shank Length
- 7 in
- Shank Dia.
- 1-1/4 in
- Head Projection Length
- 3 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.0590 in, Shank Dia. 1-1/4 in, Overall Length 10 in, Compatible Hardware FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Plunging, Pocket Milling, Ramping, Roughing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.