This item is Discontinued.

Walter Indexable Profiling End Mill, 0.984" Cutter Dia, 1 Inserts, 0.4920 in Cut Depth, F2139 Series F2139.5.25.160.25

Indexable Profiling End Mill, 0.984" Cutter Dia, 1 Inserts, 0.4920 in Cut Depth, F2139 Series (Discontinued)

  • Mfr # F2139.5.25.160.25
  • Zoro # G7890434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2139.5.25.160.25
Zoro #
G7890434
UPC #
-
Country of Origin
China

Dimensions

Cutter Dia.
0.984"
Depth of Cut
0.4920 in
Overall Length (In.)
6.299
Diameter
0.984"
Cutting Length
0.492"
Shank Dia. (In.)
0.984
Insert Size
320.
Overall Length
6.2990 in
Shank Dia.
0.9840 in
Head Dia.
1 in
Shank Length
115.00mm
Head Projection Length
1.7720 in
Max. Cutting Dia.
1 in

Details

Item
Indexable Profiling End Mill
Series
F2139
Number of Inserts
1
Cutting Edge Type
Carbide
Insert Screw
FS394 Torx 20
Number of Inserts Required
1
Material
All ISO
Nomenclature
F2139.5.25.160.25
Left/Right Hand
Right
Insert Shape
Ball Nose
Insert Style
P
Compatible Hardware
FS394 T20 Clamping Screw
Includes
FS394 T20 Clamping Screw
Cutting Application
Copy Milling
Features
1 Cutting Edge per Indexable Insert, HSC Machining
Insert Holding Type
Screw
ISO Number
F2139.5.25.160.25

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.4920 in, Shank Dia. 0.9840 in, Overall Length 6.2990 in, Compatible Hardware FS394 T20 Clamping Screw, Cutting Application Copy Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.