Indexable Profiling End Mill, 0.984" Cutter Dia, 2 Inserts, 0.7090 in Cut Depth, F2239 Series
- Mfr # 5020740
- Zoro # G8430974
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F2239
Depth of Cut
0.7090 in
Number of Inserts
2
Cutting Length
0.709"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020740
- Zoro #
- G8430974
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 2
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Nomenclature
- F2239.T22.025.Z01.18
- Torx Wrench
- T22
- Left/Right Hand
- Right
- Insert Shape
- Ball Nose
- ISO Number
- F2239.T22.025.Z01.18
- Cutting Application
- Copy Milling
- Compatible Hardware
- FS923 T8 Clamping Screw
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
- Coolant Fed
- Coolant Through
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Insert Holding Type
- Screw
- Includes
- FS923 T8 Clamping Screw
- Number of Coolant Holes
- 2
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 0.7090 in
- Cutting Length
- 0.709"
- Overall Length (In.)
- 2.283
- Diameter
- 0.984"
- Shank Dia. (In.)
- 0.866
- Insert Size
- 060304, 2631
- Max. Cutting Dia.
- 0.9840 in
- Overall Length
- 2.2830 in
- Shank Dia.
- 0.8660 in
- Head Dia.
- 1 in
- Head Projection Length
- 1-3/8 in
- Wire Rope Length
- 2.2830 in
- Length
- 2.2830 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.9840 in, Depth of Cut 0.7090 in, Shank Dia. 0.8660 in, Overall Length 2.2830 in, Compatible Hardware FS923 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.