Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 0.984" Cutter Dia, 2 Inserts, 0.7870 in Cut Depth, F2339 Series
- Mfr # 5020736
- Zoro # G8312412
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F2339
Depth of Cut
0.7870 in
Number of Inserts
2
Cutting Length
0.787"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020736
- Zoro #
- G8312412
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Number of Inserts Required
- 2
- Material
- All ISO
- Nomenclature
- F2339.T22.025.Z02.20
- Insert Screw
- FS378 Torx 15
- Torx Wrench
- T22
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- ISO Number
- F2339.T22.025.Z02.20
- Coolant Fed
- Coolant Through
- Cutting Application
- Copy Milling
- Insert Shape
- Ball Nose
- Includes
- FS378 T15 Clamping Screw
- Insert Holding Type
- Screw
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Compatible Hardware
- FS378 T15 Clamping Screw
- Insert Style
- XD..
- Number of Coolant Holes
- 2
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 0.7870 in
- Cutting Length
- 0.787"
- Overall Length (In.)
- 2.283
- Diameter
- 0.984"
- Shank Dia. (In.)
- 0.866
- Insert Size
- 2004125R
- Shank Dia.
- 0.8660 in
- Overall Length
- 2.2830 in
- Head Dia.
- 1 in
- Head Projection Length
- 1-3/8 in
- Max. Cutting Dia.
- 0.9840 in
- Wire Rope Length
- 2.2830 in
- Length
- 2.2830 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.9840 in, Depth of Cut 0.7870 in, Shank Dia. 0.8660 in, Overall Length 2.2830 in, Compatible Hardware FS378 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.