Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 0.984" Cutter Dia, 3 Inserts, 1.1020 in Cut Depth, F2239 Series
- Mfr # 5001364
- Zoro # G8272722
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F2239
Depth of Cut
1.1020 in
Number of Inserts
3
Diameter
0.984"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001364
- Zoro #
- G8272722
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Nomenclature
- F2239.W.025.Z01.28
- Left/Right Hand
- Right
- Material
- All ISO
- Cutting Edge Type
- Carbide
- ISO Number
- F2239.W.025.Z01.28
- Insert Shape
- Ball Nose
- Compatible Hardware
- FS923 T8 Clamping Screw
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- Insert Holding Type
- Screw
- Insert Style
- P (Ball Nose), SP.. (Peripheral)
- Cutting Application
- Copy Milling
- Includes
- FS923 T8 Clamping Screw
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 1.1020 in
- Diameter
- 0.984"
- Overall Length (In.)
- 5.118
- Cutting Length
- 1.102"
- Shank Dia. (In.)
- 0.984
- Insert Size
- 26315 (Ball Nose)
- Shank Dia.
- 0.9840 in
- Overall Length
- 5-1/8 in
- Head Projection Length
- 2-7/8 in
- Head Dia.
- 1 in
- Max. Cutting Dia.
- 0.9840 in
- Shank Length
- 2.2440 in
- Wire Rope Length
- 5-1/8 in
- Length
- 5-1/8 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.9840 in, Depth of Cut 1.1020 in, Shank Dia. 0.9840 in, Overall Length 5-1/8 in, Compatible Hardware FS923 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.