Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.000" Cutter Dia, 2 Inserts, 0.7870 in Cut Depth, F2339 Series
- Mfr # 5105414
- Zoro # G8074071
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.000"
Series
F2339
Depth of Cut
0.7870 in
Number of Inserts
2
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5105414
- Zoro #
- G8074071
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Material
- All ISO
- Left/Right Hand
- Right
- Number of Inserts Required
- 2
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1459 Torx 15 IP
- Bore
- 1.063"
- Nomenclature
- F2339.UW26.026.Z02.20
- Insert Holding Type
- Screw
- Includes
- FS378 T15 Clamping Screw
- ISO Number
- F2339.UW26.026.Z02.20
- Cutting Application
- Copy Milling
- Insert Shape
- Ball Nose
- Insert Style
- XD..
- Compatible Hardware
- FS378 T15 Clamping Screw
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Dimensions
- Cutter Dia.
- 1.000"
- Depth of Cut
- 0.7870 in
- Overall Length (In.)
- 3.825
- Cutting Length
- 0.787"
- Diameter
- 1.000"
- Shank Dia. (In.)
- 1
- Overall Length
- 3.8250 in
- Head Projection Length
- 1.5750 in
- Shank Length
- 2-1/4 in
- Shank Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Head Dia.
- 1 in
- Wire Rope Length
- 3.8250 in
- Length
- 3.8250 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.7870 in, Shank Dia. 1 in, Overall Length 3.8250 in, Compatible Hardware FS378 T15 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.