Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.181" Cutter Dia, 2 Inserts, 0.9450 in Cut Depth, F2339 Series
- Mfr # 5001217
- Zoro # G8089557
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.181"
Series
F2339
Depth of Cut
0.9450 in
Number of Inserts
2
Nomenclature
F2339.W32.030.Z02.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001217
- Zoro #
- G8089557
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Nomenclature
- F2339.W32.030.Z02.24
- Left/Right Hand
- Right
- Insert Screw
- FS1165 Torx 20
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Number of Inserts Required
- 2
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Includes
- FS1165 T20 Clamping Screw
- Insert Shape
- Ball Nose
- Compatible Hardware
- FS1165 T20 Clamping Screw
- Cutting Application
- Copy Milling
- Insert Style
- XD..
- Insert Holding Type
- Screw
- ISO Number
- F2339.W32.030.Z02.24
Dimensions
- Cutter Dia.
- 1.181"
- Depth of Cut
- 0.9450 in
- Shank Dia. (In.)
- 1.26
- Cutting Length
- 0.945"
- Overall Length (In.)
- 4.921
- Diameter
- 1.181"
- Insert Size
- 2405150R
- Shank Dia.
- 1.2600 in
- Overall Length
- 4.9210 in
- Head Dia.
- 1.1810 in
- Shank Length
- 75.00mm
- Head Projection Length
- 1.9690 in
- Max. Cutting Dia.
- 1.1810 in
- Wire Rope Length
- 4.9210 in
- Length
- 4.9210 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.1810 in, Depth of Cut 0.9450 in, Shank Dia. 1.2600 in, Overall Length 4.9210 in, Compatible Hardware FS1165 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.