Indexable Profiling End Mill, 1.181" Cutter Dia, 2 Inserts, 0.9450 in Cut Depth, F2339 Series
- Mfr # 5020737
- Zoro # G8373127
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.181"
Series
F2339
Depth of Cut
0.9450 in
Number of Inserts
2
Overall Length (In.)
2.717
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020737
- Zoro #
- G8373127
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 2
- Left/Right Hand
- Right
- Material
- All ISO
- Torx Wrench
- T28
- Nomenclature
- F2339.T28.030.Z02.24
- Insert Screw
- FS1165 Torx 20
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Insert Holding Type
- Screw
- Includes
- FS1165 T20 Clamping Screw
- Cutting Application
- Copy Milling
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Insert Style
- XD..
- Insert Shape
- Ball Nose
- ISO Number
- F2339.T28.030.Z02.24
- Compatible Hardware
- FS1165 T20 Clamping Screw
Dimensions
- Cutter Dia.
- 1.181"
- Depth of Cut
- 0.9450 in
- Overall Length (In.)
- 2.717
- Cutting Length
- 0.945"
- Diameter
- 1.181"
- Shank Dia. (In.)
- 1.102
- Insert Size
- 2405150R
- Shank Dia.
- 1.1020 in
- Overall Length
- 2.7170 in
- Max. Cutting Dia.
- 1.1810 in
- Head Projection Length
- 1.5750 in
- Head Dia.
- 1.1810 in
- Wire Rope Length
- 2.7170 in
- Length
- 2.7170 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.1810 in, Depth of Cut 0.9450 in, Shank Dia. 1.1020 in, Overall Length 2.7170 in, Compatible Hardware FS1165 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.