Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.181" Cutter Dia, 3 Inserts, 0.9450 in Cut Depth, F2239 Series
- Mfr # 5020745
- Zoro # G7937167
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.181"
Series
F2239
Depth of Cut
0.9450 in
Number of Inserts
3
Diameter
1.181"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020745
- Zoro #
- G7937167
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Torx Wrench
- T22
- Nomenclature
- F2239B.T22.030.Z01.15
- Number of Inserts Required
- 3
- Left/Right Hand
- Right
- Insert Screw
- FS359 Torx 15
- Includes
- FS920 T15 Clamping Screw
- Insert Shape
- Ball Nose
- Insert Style
- P
- Insert Holding Type
- Screw
- Compatible Hardware
- FS920 T15 Clamping Screw
- Cutting Application
- Copy Milling
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- ISO Number
- F2239B.T22.030.Z01.15
Dimensions
- Cutter Dia.
- 1.181"
- Depth of Cut
- 0.9450 in
- Diameter
- 1.181"
- Cutting Length
- 0.945"
- Shank Dia. (In.)
- 0.866
- Overall Length (In.)
- 2.48
- Insert Size
- 2631
- Overall Length
- 2-1/2 in
- Shank Dia.
- 0.8660 in
- Head Dia.
- 1.1810 in
- Max. Cutting Dia.
- 1.1810 in
- Head Projection Length
- 1.5750 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.1810 in, Depth of Cut 0.9450 in, Shank Dia. 0.8660 in, Overall Length 2-1/2 in, Compatible Hardware FS920 T15 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.