Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series
- Mfr # 5050717
- Zoro # G8288725
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.500"
Series
F2339
Depth of Cut
1.2200 in
Number of Inserts
2
Cutting Length
1.220"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5050717
- Zoro #
- G8288725
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Cutting Edge Type
- Carbide
- Nomenclature
- F2339.UT36.038.Z02.31
- Number of Inserts Required
- 2
- Material
- All ISO
- Insert Screw
- FS1164 Torx 25
- Left/Right Hand
- Right
- Coolant Fed
- Coolant Through
- ISO Number
- F2339.UT36.038.Z02.31
- Includes
- FS1164 T25 Clamping Screw
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
- Insert Holding Type
- Screw
- Insert Style
- XD..
- Insert Shape
- Ball Nose
- Compatible Hardware
- FS1164 T25 Clamping Screw
- Number of Coolant Holes
- 2
- Cutting Application
- Copy Milling
Dimensions
- Cutter Dia.
- 1.500"
- Depth of Cut
- 1.2200 in
- Cutting Length
- 1.220"
- Shank Dia. (In.)
- 1.417
- Diameter
- 1.500"
- Overall Length (In.)
- 3.346
- Overall Length
- 3.3460 in
- Shank Dia.
- 1.4170 in
- Head Projection Length
- 1.9690 in
- Head Dia.
- 1-1/2 in
- Max. Cutting Dia.
- 1-1/2 in
- Wire Rope Length
- 3.3460 in
- Length
- 3.3460 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/2 in, Depth of Cut 1.2200 in, Shank Dia. 1.4170 in, Overall Length 3.3460 in, Compatible Hardware FS1164 T25 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.