Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.575" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series
- Mfr # 5015382
- Zoro # G8378124
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F2339
Depth of Cut
1.2200 in
Number of Inserts
2
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015382
- Zoro #
- G8378124
- UPC #
- 00004198647276
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2339
- Number of Inserts
- 2
- Material
- All ISO
- Nomenclature
- F2339.T36.040.Z02.31
- Torx Wrench
- T36
- Insert Screw
- FS1164 Torx 25
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Number of Inserts Required
- 2
- Cutting Application
- Copy Milling
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 2
- ISO Number
- F2339.T36.040.Z02.31
- Insert Shape
- Ball Nose
- Coolant Fed
- Coolant Through
- Includes
- FS1164 T25 Clamping Screw
- Insert Style
- XD..
- Compatible Hardware
- FS1164 T25 Clamping Screw
- Features
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 1.2200 in
- Overall Length (In.)
- 3.346
- Diameter
- 1.575"
- Cutting Length
- 1.220"
- Shank Dia. (In.)
- 1.417
- Insert Size
- 3207200R
- Overall Length
- 3.3460 in
- Shank Dia.
- 1.4170 in
- Head Projection Length
- 1.9690 in
- Max. Cutting Dia.
- 1.5750 in
- Head Dia.
- 1.5750 in
- Wire Rope Length
- 3.3460 in
- Length
- 3.3460 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5750 in, Depth of Cut 1.2200 in, Shank Dia. 1.4170 in, Overall Length 3.3460 in, Compatible Hardware FS1164 T25 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.