Indexable Profiling End Mill, 1.575" Cutter Dia, 3 Inserts, 1.2600 in Cut Depth, F2239 Series
- Mfr # 5020747
- Zoro # G8188354
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F2239
Depth of Cut
1.2600 in
Number of Inserts
3
Torx Wrench
T28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020747
- Zoro #
- G8188354
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- F2239
- Number of Inserts
- 3
- Torx Wrench
- T28
- Number of Inserts Required
- 3
- Nomenclature
- F2239B.T28.040.Z01.20
- Insert Screw
- FS1030 Torx 20
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Material
- All ISO
- Compatible Hardware
- FS1030 T20 Clamping Screw
- Features
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
- ISO Number
- F2239B.T28.040.Z01.20
- Insert Holding Type
- Screw
- Cutting Application
- Copy Milling
- Includes
- FS1030 T20 Clamping Screw
- Insert Shape
- Ball Nose
- Insert Style
- P
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 1.2600 in
- Cutting Length
- 1.260"
- Shank Dia. (In.)
- 1.102
- Overall Length (In.)
- 2.913
- Diameter
- 1.575"
- Insert Size
- 2631
- Shank Dia.
- 1.1020 in
- Overall Length
- 2.9130 in
- Head Projection Length
- 1.7720 in
- Max. Cutting Dia.
- 1.5750 in
- Head Dia.
- 1.5750 in
- Wire Rope Length
- 2.9130 in
- Length
- 2.9130 in
- Fits Chest Size
- 3 or 4 Cutting Edges per Indexable Insert, Peripheral Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.5750 in, Depth of Cut 1.2600 in, Shank Dia. 1.1020 in, Overall Length 2.9130 in, Compatible Hardware FS1030 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.