Shop WALTER
See all product information
Create Account
Indexable Profiling End Mill, 1.969" Cutter Dia, 2 Inserts, 1.5750 in Cut Depth, F2339 Series
- Mfr # 5015383
- Zoro # G7801692
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.969"
Series
F2339
Depth of Cut
1.5750 in
Number of Inserts
2
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015383
- Zoro #
- G7801692
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cutter Dia.
- 1.969"
- Depth of Cut
- 1.5750 in
- Diameter
- 1.969"
- Shank Dia. (In.)
- 1.772
- Cutting Length
- 1.575"
- Overall Length (In.)
- 3.74
- Insert Size
- 4009250R
- Overall Length
- 3-3/4 in
- Shank Dia.
- 1.7720 in
- Head Dia.
- 1.9690 in
- Max. Cutting Dia.
- 1-31/32 in
- Head Projection Length
- 2.3620 in
- Wire Rope Length
- 3-3/4 in
- Length
- 3-3/4 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-31/32 in, Depth of Cut 1.5750 in, Shank Dia. 1.7720 in, Overall Length 3-3/4 in, Compatible Hardware FS1152 T30 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.