Indexable Profiling End Mill, 3 Inserts, 0.197 in Cut Depth
- Mfr # 6111338
- Zoro # G2906674
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Number of Inserts
3
Overall Length
2.2830 in
Max. Cutting Dia.
0.9840 in
ISO Number
F2334R.T22.025.Z03.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6111338
- Zoro #
- G2906674
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Number of Inserts
- 3
- ISO Number
- F2334R.T22.025.Z03.05
- Shank Type - Machining
- Screw On
- Toolholder Style
- F2334
- Coolant Fed
- Coolant Through
- ANSI Code
- F2334R.T22.025.Z03.05
- Max. Speed
- 40,000 RPM
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 2.2830 in
- Max. Cutting Dia.
- 0.9840 in
- Connection Size
- T22
- Min. Cutting Dia.
- 0.5910 in
- Wire Rope Length
- 2.2830 in
- Length
- 2.2830 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.9840 in, Depth of Cut 0.1970 in, Overall Length 2.2830 in, ANSI Code F2334R.T22.025.Z03.05, Connection Size T22, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.