Zoro Homepage
This item is Discontinued.
Walter Indexable Profiling End Mill, 3 Inserts, 4.00mm Cut Depth, F2234 Series F2234.W.025.Z03.04

Indexable Profiling End Mill, 3 Inserts, 4.00mm Cut Depth, F2234 Series (Discontinued)

  • Mfr # F2234.W.025.Z03.04
  • Zoro # G7872995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2234.W.025.Z03.04
Zoro #
G7872995
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
4.00mm
Insert Size
0803M0
Overall Length
150.00mm
Head Projection Length
93.00mm
Max. Cutting Dia.
25.00mm
Head Dia.
25.00mm
Shank Length
57.00mm
Shank Dia.
25.00mm

Description

Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 4.00mm, Shank Dia. 25.00mm, Overall Length 150.00mm, ANSI Code F2234.W.025.Z03.04, Compatible Hardware FS1005 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Roughing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.