Zoro Homepage

Indexable Replacement End Mill Heads, unit: inch, Dc: 0.500inch, coati

  • Mfr # MD025.12.7E6P152-WJ30RD

  • Zoro # G400032738


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Radius
6mm
Wrench size
10mm
Offset radius
2.5mm
Cutting edge length
7mm
Maximum cutting depth
0.85mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD025.12.7E6P152-WJ30RD
Zoro #
G400032738
UPC #
4042446303549
Country of Origin
Germany

Dimensions

Radius
6mm
Wrench size
10mm
Offset radius
2.5mm
Cutting edge length
7mm
Maximum cutting depth
0.85mm
Equivalent radius
2.176mm
Cutting edge diameter (h9)
13mm
Overall length
28.3mm
Regrinding length
1 mm
Connection diameter
E12
Overall Length
28.3mm
Neck Dia.
11.7mm
Cutting edge diameter
13mm

Details

Maximum overhang
14.5mm
Finish
AlTiN + ZrN
Number of teeth
6
Maximum speed
80000r/min
Tightening torque
15Nm
Torx Wrench
10mm

Description

Indexable Replacement End Mill Heads, unit: inch, Dc: 0.500inch, coating: AlTiN + ZrN, material: Carbide, MD025.12.7E6P152-WJ30RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.