Shop WALTER
See all product information
Create Account
Indexable Slitting Cutter, 125.00mm Cutter Dia, 6 Inserts, 29.00mm Cut Depth, F4253 Series
- Mfr # 5535799
- Zoro # G8439033
product price:Â
$
2,016.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
125.00mm
Series
F4253
Depth of Cut
29.00mm
Number of Inserts
6
Arbor Dia.
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5535799
- Zoro #
- G8439033
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Indexable Slitting Cutter
- Series
- F4253
- Number of Inserts
- 6
- Number of Inserts Required
- 6
- Cutting Application
- Slot Milling
- ISO Number
- F4253.B40.125.Z06.12
- Features
- 2 + 2 Cutting Edges per Indexable Insert, Adjustable Runout, Cross-Toothed, Cuts on Three Sides
- Compatible Hardware
- FS2079 T9IP Clamping Screw, FS2082 Adjusting Screw
- Toolholder Style
- F4253.B
- ANSI Code
- F4253.B40.125.Z06.12
- Coolant Fed
- Non-Coolant Through
Dimensions
- Cutter Dia.
- 125.00mm
- Depth of Cut
- 29.00mm
- Arbor Dia.
- 125.00mm
- Overall Width
- 12.00mm
- Hub Outside Dia.
- 65.00mm
- Fits Chest Size
- 2 + 2 Cutting Edges per Indexable Insert, Adjustable Runout, Cross-Toothed, Cuts on Three Sides
Description
Indexable Slitting Cutter, Cutter Dia. 125.00mm, Number of Inserts 6, ANSI Code F4253.B40.125.Z06.12, Arbor Dia. 125.00mm, Compatible Hardware FS2079 T9IP Clamping Screw, FS2082 Adjusting Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.