Shop WALTER
See all product information
Create Account
Indexable Slitting Cutter, 250.00mm Cutter Dia, 8 Inserts, 55.00mm Cut Depth, F4253 Series
- Mfr # 5554849
- Zoro # G7881352
product price:Â
$
3,638.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
250.00mm
Series
F4253
Depth of Cut
55.00mm
Number of Inserts
8
Arbor Dia.
250.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5554849
- Zoro #
- G7881352
- UPC #
- 00094723580628
- Country of Origin
- Czechia
Dimensions
- Cutter Dia.
- 250.00mm
- Depth of Cut
- 55.00mm
- Arbor Dia.
- 250.00mm
- Overall Width
- 50.00mm
- Hub Outside Dia.
- 135.00mm
Details
- Item
- Indexable Slitting Cutter
- Series
- F4253
- Number of Inserts
- 8
- Number of Inserts Required
- 8
- ISO Number
- F4253.BN60.250.Z08.25R
- Compatible Hardware
- FS2112 T20IP Clamping Screw, FS2113 T9IP Adjusting Screw
- Coolant Fed
- Non-Coolant Through
- Toolholder Style
- F4253.BN
- ANSI Code
- F4253.BN60.250.Z08.25R
- Cutting Application
- Slot Milling
Description
Indexable Slitting Cutter, Cutter Dia. 250.00mm, Number of Inserts 8, ANSI Code F4253.BN60.250.Z08.25R, Arbor Dia. 250.00mm, Compatible Hardware FS2112 T20IP Clamping Screw, FS2113 T9IP Adjusting Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.