Shop WALTER
See all product information
Create Account
Indexable Slitting Cutter, 3 in Cutter Dia, 4 Inserts, 0.5310 in Cut Depth, F4153 Series
- Mfr # 5677473
- Zoro # G8219251
product price:Â
$
1,625.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3 in
Series
F4153
Depth of Cut
0.5310 in
Number of Inserts
4
Arbor Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5677473
- Zoro #
- G8219251
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Slitting Cutter
- Series
- F4153
- Number of Inserts
- 4
- Material
- All ISO
- Bore
- 1.000"
- Insert Screw
- FS2077 Torx 9 IP
- Cutting Edge Type
- Carbide
- Nomenclature
- F4153.UBN19.076.Z04.06R
- Left/Right Hand
- Right
- Number of Inserts Required
- 4
- Compatible Hardware
- FS1518 Clamping Screw, FS2077 T9IP Clamping Screw
- Toolholder Style
- F4153.UBN
- Cutting Application
- Slot Milling
- Coolant Fed
- Non-Coolant Through
- ISO Number
- F4153.UBN19.076.Z04.06R
- ANSI Code
- F4153.UBN19.076.Z04.06R
Dimensions
- Cutter Dia.
- 3 in
- Depth of Cut
- 0.5310 in
- Arbor Dia.
- 3/4 in
- Shank Dia. (In.)
- 0.75
- Cutting Length
- 0.250"
- Diameter
- 3.000"
- Overall Length (In.)
- 1.5
- Overall Width
- 1-1/2 in
- Hub Outside Dia.
- 1-3/4 in
Description
Indexable Slitting Cutter, Cutter Dia. 3 in, Number of Inserts 4, ANSI Code F4153.UBN19.076.Z04.06R, Arbor Dia. 3/4 in, Compatible Hardware FS1518 Clamping Screw, FS2077 T9IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.