Indexable Slitting Cutter, 4 in Cutter Dia, 5 Inserts, 0.9650 in Cut Depth, F4153 Series
- Mfr # 5677474
- Zoro # G8280395
product price:Â
$
1,948.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
4 in
Series
F4153
Depth of Cut
0.9650 in
Number of Inserts
5
Arbor Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5677474
- Zoro #
- G8280395
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Slitting Cutter
- Series
- F4153
- Number of Inserts
- 5
- Insert Screw
- FS2077 Torx 9 IP
- Nomenclature
- F4153.UBN26.102.Z05.06R
- Bore
- 1.250"
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Number of Inserts Required
- 5
- ISO Number
- F4153.UBN26.102.Z05.06R
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- F4153.UBN26.102.Z05.06R
- Toolholder Style
- F4153.UBN
- Compatible Hardware
- FS1519 Clamping Screw, FS2077 T9IP Clamping Screw
- Cutting Application
- Slot Milling
Dimensions
- Cutter Dia.
- 4 in
- Depth of Cut
- 0.9650 in
- Arbor Dia.
- 1 in
- Diameter
- 4.197"
- Cutting Length
- 0.250"
- Overall Length (In.)
- 2.000
- Shank Dia. (In.)
- 1
- Overall Width
- 2 in
- Hub Outside Dia.
- 1-7/8 in
Description
Indexable Slitting Cutter, Cutter Dia. 4 in, Number of Inserts 5, ANSI Code F4153.UBN26.102.Z05.06R, Arbor Dia. 1 in, Compatible Hardware FS1519 Clamping Screw, FS2077 T9IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.