Indexable Square Shoulder End Mill, 0.630" Cutter Dia, 1 Inserts, 0.0690 in Cut Depth, F2036 Series
- Mfr # 5000957
- Zoro # G8452997
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.630"
Series
F2036
Depth of Cut
0.0690 in
Number of Inserts
1
Insert Screw
FS322 Torx 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000957
- Zoro #
- G8452997
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F2036
- Number of Inserts
- 1
- Insert Screw
- FS322 Torx 7
- Nomenclature
- F2036.5.16.090.016
- Material
- All ISO
- Left/Right Hand
- Right
- Number of Inserts Required
- 1
- Cutting Edge Type
- Carbide
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Slot Milling
- Shank Type - Machining
- Threaded
- Compatible Hardware
- FS322 T7 Clamping Screw
- Features
- 2 Cutting Edges per Indexable Insert
- ANSI Code
- F2036.5.16.090.016
- ISO Number
- F2036.5.16.090.016
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.630"
- Depth of Cut
- 0.0690 in
- Overall Length (In.)
- 3.543
- Cutting Length
- 1.600"
- Diameter
- 0.630"
- Shank Dia. (In.)
- 0.63
- Overall Length
- 3.5430 in
- Shank Dia.
- 5/8 in
- Connection Size
- 16 mm
- Head Projection Length
- 1.6540 in
- Min. Cutting Dia.
- 5/8 in
- Max. Cutting Dia.
- 5/8 in
- Wire Rope Length
- 3.5430 in
- Length
- 3.5430 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 5/8 in, Threaded, Overall Length 3.5430 in, ANSI Code F2036.5.16.090.016, Compatible Hardware FS322 T7 Clamping Screw, Connection Size 16 mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.