Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 0.630" Cutter Dia, 2 Inserts, 8.00mm Cut Depth, F4042 Series
- Mfr # 5045297
- Zoro # G7950162
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.630"
Series
F4042
Depth of Cut
8.00mm
Number of Inserts
2
Left/Right Hand
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5045297
- Zoro #
- G7950162
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 2
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1454 Torx 8 IP
- Nomenclature
- F4042.Z16.016.Z02.08
- Number of Inserts Required
- 2
- Material
- All ISO
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- ANSI Code
- F4042.Z16.016.Z02.08
- Shank Type - Machining
- Straight
- Features
- 2 Cutting Edges per Indexable Insert
- Max. Speed
- 10,800 RPM
- ISO Number
- F4042.Z16.016.Z02.08
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.630"
- Depth of Cut
- 8.00mm
- Overall Length (In.)
- 7.087
- Cutting Length
- 0.315"
- Shank Dia. (In.)
- 0.63
- Diameter
- 0.630"
- Overall Length
- 180.00 mm
- Head Projection Length
- 41.00mm
- Min. Cutting Dia.
- 16.00mm
- Shank Dia.
- 16.00 mm
- Insert Cutting Edge Length
- 8.00mm
- Max. Cutting Dia.
- 16 mm
- Wire Rope Length
- 180.00 mm
- Length
- 180.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 16 mm, Shank Dia. 16.00 mm, Straight, Overall Length 180.00 mm, ANSI Code F4042.Z16.016.Z02.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.