Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 2 Inserts, 0.4610 in Cut Depth, F4042 Series
- Mfr # 5205206
- Zoro # G7918102
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.750"
Series
F4042
Depth of Cut
0.4610 in
Number of Inserts
2
Shank Dia. (In.)
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5205206
- Zoro #
- G7918102
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 2
- Material
- All ISO
- Insert Screw
- FS1456 Torx 9 IP
- Number of Inserts Required
- 2
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Nomenclature
- F4042.UW19.019.Z02.11
- Torx Wrench
- T9
- Compatible Hardware
- FS1456 T9IP Clamping Screw
- Shank Type - Machining
- Weldon Flat
- Number of Coolant Holes
- 2
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- ANSI Code
- F4042.UW19.019.Z02.11
- Max. Speed
- 32,500 RPM
- Coolant Fed
- Coolant Through
- Standards
- DIN1835-B
- ISO Number
- F4042.UW19.019.Z02.11
- Features
- 2 Cutting Edges per Indexable Insert
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.750"
- Depth of Cut
- 0.4610 in
- Shank Dia. (In.)
- 0.75
- Diameter
- 0.750"
- Overall Length (In.)
- 3.061
- Cutting Length
- 0.461"
- Overall Length
- 3.0610 in
- Insert Cutting Edge Length
- 11.70mm
- Shank Dia.
- 3/4 in
- Min. Cutting Dia.
- 3/4 in
- Head Projection Length
- 1.0300 in
- Max. Cutting Dia.
- 3/4 in
- Wire Rope Length
- 3.0610 in
- Length
- 3.0610 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Weldon Flat, Overall Length 3.0610 in, ANSI Code F4042.UW19.019.Z02.11, Compatible Hardware FS1456 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.