Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 5 Inserts, 1.1810 in Cut Depth, F4038 Series
- Mfr # 5335539
- Zoro # G8462587
product price:Â
$
975.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.750"
Series
F4038
Depth of Cut
1.1810 in
Number of Inserts
5
Shank Dia. (In.)
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335539
- Zoro #
- G8462587
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4038
- Number of Inserts
- 5
- Nomenclature
- F4038.UW19.019.Z01.30
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Material
- All ISO
- ISO Number
- F4038.UW19.019.Z01.30
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Shank Type - Machining
- Weldon Flat
- Number of Coolant Holes
- 4
- Max. Speed
- 40,000 RPM
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Coolant Fed
- Coolant Through
- Standards
- DIN1835-B
- ANSI Code
- F4038.UW19.019.Z01.30
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.750"
- Depth of Cut
- 1.1810 in
- Shank Dia. (In.)
- 0.75
- Overall Length (In.)
- 3.78
- Cutting Length
- 1.181"
- Diameter
- 0.750"
- Overall Length
- 96.00 mm
- Min. Cutting Dia.
- 3/4 in
- Shank Dia.
- 19.05 mm
- Head Projection Length
- 44.96mm
- Insert Cutting Edge Length
- 30.00mm
- Max. Cutting Dia.
- 3/4 in
- Wire Rope Length
- 96.00 mm
- Length
- 96.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 19.05 mm, Weldon Flat, Overall Length 96.00 mm, ANSI Code F4038.UW19.019.Z01.30, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.