Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 0.787" Cutter Dia, 3 Inserts, 8.00mm Cut Depth, F4042 Series
- Mfr # 5045291
- Zoro # G7845101
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.787"
Series
F4042
Depth of Cut
8.00mm
Number of Inserts
3
Insert Screw
FS1454 Torx 8 IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5045291
- Zoro #
- G7845101
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cutter Dia.
- 0.787"
- Depth of Cut
- 8.00mm
- Overall Length (In.)
- 3.543
- Cutting Length
- 0.315"
- Diameter
- 0.787"
- Shank Dia. (In.)
- 0.787
- Overall Length
- 90.00 mm
- Min. Cutting Dia.
- 20.00mm
- Insert Cutting Edge Length
- 8.00mm
- Head Projection Length
- 39.00mm
- Shank Dia.
- 20.00 mm
- Max. Cutting Dia.
- 20 mm
- Wire Rope Length
- 90.00 mm
- Length
- 90.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 20 mm, Shank Dia. 20.00 mm, Weldon Flat, Overall Length 90.00 mm, ANSI Code F4042.W20.020.Z03.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.