Indexable Square Shoulder End Mill, 0.787" Cutter Dia, 5 Inserts, 30.00mm Cut Depth, F4038 Series
- Mfr # 5159792
- Zoro # G8093251
product price:Â
$
975.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.787"
Series
F4038
Depth of Cut
30.00mm
Number of Inserts
5
Number of Inserts Required
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5159792
- Zoro #
- G8093251
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4038
- Number of Inserts
- 5
- Number of Inserts Required
- 2
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Nomenclature
- F4038.W20.020.Z01.30
- Left/Right Hand
- Right
- Insert Screw
- FS1454 Torx 8 IP
- ISO Number
- F4038.W20.020.Z01.30
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Max. Speed
- 40,000 RPM
- ANSI Code
- F4038.W20.020.Z01.30
- Standards
- DIN1835-B
- Shank Type - Machining
- Weldon Flat
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 4
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.787"
- Depth of Cut
- 30.00mm
- Cutting Length
- 1.181"
- Diameter
- 0.787"
- Overall Length (In.)
- 3.78
- Shank Dia. (In.)
- 0.787
- Head Projection Length
- 45.00mm
- Min. Cutting Dia.
- 20.00mm
- Insert Cutting Edge Length
- 30.00mm
- Overall Length
- 96.00 mm
- Shank Dia.
- 20.00 mm
- Max. Cutting Dia.
- 20 mm
- Wire Rope Length
- 96.00 mm
- Length
- 96.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 20 mm, Shank Dia. 20.00 mm, Weldon Flat, Overall Length 96.00 mm, ANSI Code F4038.W20.020.Z01.30, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.