Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 0.984" Cutter Dia, 2 Inserts, 2.00mm Cut Depth, F2036 Series
- Mfr # 5000958
- Zoro # G8375132
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F2036
Depth of Cut
2.00mm
Number of Inserts
2
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000958
- Zoro #
- G8375132
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F2036
- Number of Inserts
- 2
- Material
- All ISO
- Nomenclature
- F2036.5.25.130.025
- Number of Inserts Required
- 2
- Cutting Edge Type
- Carbide
- Insert Screw
- FS322 Torx 7
- Left/Right Hand
- Right
- Features
- 2 Cutting Edges per Indexable Insert
- Compatible Hardware
- FS322 T7 Clamping Screw
- Cutting Application
- Slot Milling
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- F2036.5.25.130.025
- ISO Number
- F2036.5.25.130.025
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 2.00mm
- Cutting Length
- 2.150"
- Shank Dia. (In.)
- 0.984
- Diameter
- 0.984"
- Overall Length (In.)
- 5.118
- Shank Dia.
- 25.00 mm
- Overall Length
- 130.00 mm
- Head Projection Length
- 74.00mm
- Min. Cutting Dia.
- 25.00mm
- Max. Cutting Dia.
- 25 mm
- Wire Rope Length
- 130.00 mm
- Length
- 130.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 25.00 mm, Overall Length 130.00 mm, ANSI Code F2036.5.25.130.025, Compatible Hardware FS322 T7 Clamping Screw, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.