Indexable Square Shoulder End Mill, 0.984" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series
- Mfr # 5532010
- Zoro # G7962963
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F4042R
Depth of Cut
10.00mm
Number of Inserts
3
Overall Length (In.)
2.283
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5532010
- Zoro #
- G7962963
- UPC #
- 00007382057240
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 3
- Number of Inserts Required
- 3
- Cutting Edge Type
- Carbide
- Nomenclature
- F4042R.T22.025.Z03.10
- Insert Screw
- FS1454 Torx 8 IP
- Left/Right Hand
- Right
- Material
- All ISO
- Torx Wrench
- T22
- ANSI Code
- F4042R.T22.025.Z03.10
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Max. Speed
- 31,700 RPM
- Shank Type - Machining
- Threaded
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Number of Coolant Holes
- 2
- ISO Number
- F4042R.T22.025.Z03.10
- Coolant Fed
- Coolant Through
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 10.00mm
- Overall Length (In.)
- 2.283
- Cutting Length
- 0.394"
- Diameter
- 0.984"
- Shank Dia. (In.)
- 0.866
- Overall Length
- 58.00 mm
- Shank Dia.
- 22.00 mm
- Min. Cutting Dia.
- 25.00mm
- Connection Size
- T22
- Insert Cutting Edge Length
- 10.00mm
- Head Projection Length
- 35.00mm
- Max. Cutting Dia.
- 25 mm
- Wire Rope Length
- 58.00 mm
- Length
- 58.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 22.00 mm, Threaded, Overall Length 58.00 mm, ANSI Code F4042R.T22.025.Z03.10, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T22, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.