Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 0.984" Cutter Dia, 3 Inserts, 11.70mm Cut Depth, F4042 Series
- Mfr # 5045273
- Zoro # G7933651
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F4042
Depth of Cut
11.70mm
Number of Inserts
3
Diameter
0.984"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5045273
- Zoro #
- G7933651
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 3
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 3
- Material
- All ISO
- Nomenclature
- F4042.Z25.025.Z03.11
- Left/Right Hand
- Right
- Insert Screw
- FS1456 Torx 9 IP
- Max. Speed
- 9,000 RPM
- ANSI Code
- F4042.Z25.025.Z03.11
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Number of Coolant Holes
- 2
- ISO Number
- F4042.Z25.025.Z03.11
- Shank Type - Machining
- Straight
- Features
- 2 Cutting Edges per Indexable Insert
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS1456 T9IP Clamping Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 11.70mm
- Diameter
- 0.984"
- Cutting Length
- 0.461"
- Shank Dia. (In.)
- 0.984
- Overall Length (In.)
- 7.874
- Overall Length
- 200.00 mm
- Shank Dia.
- 25.00 mm
- Head Projection Length
- 38.00mm
- Insert Cutting Edge Length
- 11.70mm
- Min. Cutting Dia.
- 25.00mm
- Max. Cutting Dia.
- 25 mm
- Wire Rope Length
- 200.00 mm
- Length
- 200.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 25.00 mm, Straight, Overall Length 200.00 mm, ANSI Code F4042.Z25.025.Z03.11, Compatible Hardware FS1456 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.