Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 0.984" Cutter Dia, 4 Inserts, 10.00mm Cut Depth, F4042R Series
- Mfr # 5528979
- Zoro # G7864062
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F4042R
Depth of Cut
10.00mm
Number of Inserts
4
Shank Dia. (In.)
0.984
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5528979
- Zoro #
- G7864062
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 4
- Number of Inserts Required
- 4
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Insert Screw
- FS1454 Torx 8 IP
- Material
- All ISO
- Nomenclature
- F4042R.W25.025.Z04.10
- Max. Speed
- 31,700 RPM
- Shank Type - Machining
- Weldon Flat
- ANSI Code
- F4042R.W25.025.Z04.10
- ISO Number
- F4042R.W25.025.Z04.10
- Number of Coolant Holes
- 2
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Standards
- DIN1835-B
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Coolant Fed
- Coolant Through
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 10.00mm
- Shank Dia. (In.)
- 0.984
- Overall Length (In.)
- 3.937
- Diameter
- 0.984"
- Cutting Length
- 0.394"
- Overall Length
- 100.00 mm
- Insert Cutting Edge Length
- 10.00mm
- Head Projection Length
- 30.00mm
- Min. Cutting Dia.
- 25.00mm
- Shank Dia.
- 25.00 mm
- Max. Cutting Dia.
- 25 mm
- Wire Rope Length
- 100.00 mm
- Length
- 100.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 25.00 mm, Weldon Flat, Overall Length 100.00 mm, ANSI Code F4042R.W25.025.Z04.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.