Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 0.984" Cutter Dia, 6 Inserts, 22.00mm Cut Depth, F4038 Series
- Mfr # 5159798
- Zoro # G8240556
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.984"
Series
F4038
Depth of Cut
22.00mm
Number of Inserts
6
Insert Screw
FS1454 Torx 8 IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5159798
- Zoro #
- G8240556
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4038
- Number of Inserts
- 6
- Insert Screw
- FS1454 Torx 8 IP
- Torx Wrench
- T28
- Cutting Edge Type
- Carbide
- Nomenclature
- F4038.T22.025.Z02.22
- Number of Inserts Required
- 2
- Left/Right Hand
- Right
- Material
- All ISO
- ISO Number
- F4038.T22.025.Z02.22
- Number of Coolant Holes
- 2
- ANSI Code
- F4038.T22.025.Z02.22
- Max. Speed
- 38,000 RPM
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Coolant Fed
- Coolant Through
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Shank Type - Machining
- Threaded
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.984"
- Depth of Cut
- 22.00mm
- Overall Length (In.)
- 2.48
- Cutting Length
- 0.866"
- Shank Dia. (In.)
- 0.866
- Diameter
- 0.984"
- Connection Size
- T22
- Insert Cutting Edge Length
- 22.00mm
- Overall Length
- 63.00 mm
- Min. Cutting Dia.
- 25.00mm
- Head Projection Length
- 40.00mm
- Max. Cutting Dia.
- 25 mm
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Threaded, Overall Length 63.00 mm, ANSI Code F4038.T22.025.Z02.22, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T22, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.