Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 3 Inserts, 0.4610 in Cut Depth, F4042 Series
- Mfr # 5051588
- Zoro # G7824485
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.000"
Series
F4042
Depth of Cut
0.4610 in
Number of Inserts
3
Nomenclature
F4042.UW26.026.Z03.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5051588
- Zoro #
- G7824485
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 3
- Nomenclature
- F4042.UW26.026.Z03.11
- Material
- All ISO
- Number of Inserts Required
- 3
- Insert Screw
- FS1456 Torx 9 IP
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Features
- 2 Cutting Edges per Indexable Insert
- ANSI Code
- F4042.UW26.026.Z03.11
- Max. Speed
- 28,100 RPM
- Shank Type - Machining
- Weldon Flat
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- ISO Number
- F4042.UW26.026.Z03.11
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Compatible Hardware
- FS1456 T9IP Clamping Screw
- Standards
- DIN1835-B
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.000"
- Depth of Cut
- 0.4610 in
- Cutting Length
- 0.461"
- Overall Length (In.)
- 4.13
- Shank Dia. (In.)
- 1
- Diameter
- 1.000"
- Overall Length
- 3.6190 in
- Head Projection Length
- 34.00mm
- Min. Cutting Dia.
- 1 in
- Insert Cutting Edge Length
- 11.70mm
- Shank Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 3.6190 in
- Length
- 3.6190 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 3.6190 in, ANSI Code F4042.UW26.026.Z03.11, Compatible Hardware FS1456 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.