Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 12 Inserts, 30.00mm Cut Depth, F4038 Series
- Mfr # 5159799
- Zoro # G8350991
product price:Â
$
1,678.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F4038
Depth of Cut
30.00mm
Number of Inserts
12
Insert Screw
FS1457 Torx 9 IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5159799
- Zoro #
- G8350991
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4038
- Number of Inserts
- 12
- Insert Screw
- FS1457 Torx 9 IP
- Nomenclature
- F4038.T28.032.Z03.30
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Torx Wrench
- T28
- Material
- All ISO
- Number of Inserts Required
- 3
- ISO Number
- F4038.T28.032.Z03.30
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Threaded
- ANSI Code
- F4038.T28.032.Z03.30
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Max. Speed
- 33,600 RPM
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 30.00mm
- Shank Dia. (In.)
- 1.102
- Diameter
- 1.260"
- Cutting Length
- 1.181"
- Overall Length (In.)
- 3.11
- Min. Cutting Dia.
- 32.00mm
- Connection Size
- T28
- Overall Length
- 79.00 mm
- Insert Cutting Edge Length
- 30.00mm
- Head Projection Length
- 50.00mm
- Max. Cutting Dia.
- 32 mm
- Wire Rope Length
- 79.00 mm
- Length
- 79.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Threaded, Overall Length 79.00 mm, ANSI Code F4038.T28.032.Z03.30, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.