Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 6 Inserts, 33.00mm Cut Depth, F4138 Series
- Mfr # 5159800
- Zoro # G8315824
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F4138
Depth of Cut
33.00mm
Number of Inserts
6
Number of Inserts Required
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5159800
- Zoro #
- G8315824
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4138
- Number of Inserts
- 6
- Number of Inserts Required
- 2
- Torx Wrench
- T36
- Nomenclature
- F4138.T28.032.Z02.33
- Left/Right Hand
- Right
- Material
- All ISO
- Insert Screw
- FS1457 Torx 9 IP
- Cutting Edge Type
- Carbide
- ISO Number
- F4138.T28.032.Z02.33
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- ANSI Code
- F4138.T28.032.Z02.33
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Max. Speed
- 25,100 RPM
- Shank Type - Machining
- Threaded
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 33.00mm
- Shank Dia. (In.)
- 1.102
- Diameter
- 1.260"
- Cutting Length
- 1.299"
- Overall Length (In.)
- 3.11
- Insert Cutting Edge Length
- 33.00mm
- Head Projection Length
- 50.00mm
- Connection Size
- T28
- Min. Cutting Dia.
- 32.00mm
- Overall Length
- 79.00 mm
- Max. Cutting Dia.
- 32 mm
- Wire Rope Length
- 79.00 mm
- Length
- 79.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Threaded, Overall Length 79.00 mm, ANSI Code F4138.T28.032.Z02.33, Compatible Hardware FS1457 T9IP Clamping Screw, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.