Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 12 Inserts, 57.00mm Cut Depth, F4238 Series
- Mfr # 5625818
- Zoro # G7800597
product price:Â
$
2,085.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F4238
Depth of Cut
57.00mm
Number of Inserts
12
Cutting Length
2.244"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5625818
- Zoro #
- G7800597
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4238
- Number of Inserts
- 12
- Number of Inserts Required
- 3
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Left/Right Hand
- Right
- Nomenclature
- F4238.N6.040.Z03.57
- Insert Screw
- FS1453 Torx 15 IP
- Compatible Hardware
- FS1453 T15IP Clamping Screw
- ANSI Code
- F4238.N6.040.Z03.57
- Number of Coolant Holes
- 4
- Coolant Fed
- Coolant Through
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Max. Speed
- 15,800 RPM
- ISO Number
- F4238.N6.040.Z03.57
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 57.00mm
- Cutting Length
- 2.244"
- Diameter
- 1.575"
- Overall Length (In.)
- 4.882
- Shank Dia. (In.)
- 2.48
- Overall Length
- 124.00 mm
- Min. Cutting Dia.
- 40.00mm
- Head Projection Length
- 108.00mm
- Insert Cutting Edge Length
- 57.00mm
- Connection Size
- NCT 63mm
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 124.00 mm
- Length
- 124.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Overall Length 124.00 mm, ANSI Code F4238.N6.040.Z03.57, Compatible Hardware FS1453 T15IP Clamping Screw, Connection Size NCT 63mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.