Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 4 Inserts, 15.00mm Cut Depth, F4042 Series
- Mfr # 5045269
- Zoro # G7944763
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F4042
Depth of Cut
15.00mm
Number of Inserts
4
Torx Wrench
T36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5045269
- Zoro #
- G7944763
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 4
- Torx Wrench
- T36
- Number of Inserts Required
- 4
- Insert Screw
- FS1453 Torx 15 IP
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Nomenclature
- F4042.T36.040.Z04.15
- Material
- All ISO
- Features
- 2 Cutting Edges per Indexable Insert
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- ISO Number
- F4042.T36.040.Z04.15
- Number of Coolant Holes
- 2
- ANSI Code
- F4042.T36.040.Z04.15
- Shank Type - Machining
- Threaded
- Max. Speed
- 15,800 RPM
- Compatible Hardware
- FS1453 T15IP Clamping Screw
- Coolant Fed
- Coolant Through
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 15.00mm
- Cutting Length
- 0.591"
- Diameter
- 1.575"
- Overall Length (In.)
- 2.953
- Shank Dia. (In.)
- 1.417
- Overall Length
- 75.00 mm
- Shank Dia.
- 36.00 mm
- Min. Cutting Dia.
- 40.00mm
- Insert Cutting Edge Length
- 15.00mm
- Head Projection Length
- 40.00mm
- Connection Size
- T36
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 75.00 mm
- Length
- 75.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Shank Dia. 36.00 mm, Threaded, Overall Length 75.00 mm, ANSI Code F4042.T36.040.Z04.15, Compatible Hardware FS1453 T15IP Clamping Screw, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.