Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 54.00mm Cut Depth, F4138 Series
- Mfr # 5084882
- Zoro # G8364264
product price:Â
$
1,767.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F4138
Depth of Cut
54.00mm
Insert Screw
FS1453 Torx 15 IP
Torx Wrench
T36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5084882
- Zoro #
- G8364264
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4138
- Insert Screw
- FS1453 Torx 15 IP
- Torx Wrench
- T36
- Nomenclature
- F4138.W40.040.Z03.54
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 3
- Left/Right Hand
- Right
- ISO Number
- F4138.W40.040.Z03.54
- Coolant Fed
- Coolant Through
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Standards
- DIN1835-B
- ANSI Code
- F4138.W40.040.Z03.54
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Max. Speed
- 22,400 RPM
- Shank Type - Machining
- Weldon Flat
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- Number of Coolant Holes
- 4
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 54.00mm
- Overall Length (In.)
- 5.906
- Shank Dia. (In.)
- 1.575
- Diameter
- 1.575"
- Cutting Length
- 2.126"
- Insert Cutting Edge Length
- 54.00mm
- Head Projection Length
- 79.00mm
- Shank Dia.
- 40.00 mm
- Min. Cutting Dia.
- 40.00mm
- Overall Length
- 150.00 mm
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 150.00 mm
- Length
- 150.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Shank Dia. 40.00 mm, Weldon Flat, Overall Length 150.00 mm, ANSI Code F4138.W40.040.Z03.54, Compatible Hardware FS1457 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.