Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 54.00mm Cut Depth, F4138 Series
- Mfr # 5159804
- Zoro # G7957537
product price:Â
$
2,104.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F4138
Depth of Cut
54.00mm
Cutting Edge Type
Carbide
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5159804
- Zoro #
- G7957537
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4138
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Insert Screw
- FS1457 Torx 9 IP
- Nomenclature
- F4138.N6.040.Z03.54
- Bore
- 0.630"
- Left/Right Hand
- Right
- Number of Inserts Required
- 3
- Coolant Fed
- Coolant Through
- ISO Number
- F4138.N6.040.Z03.54
- ANSI Code
- F4138.N6.040.Z03.54
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- Number of Coolant Holes
- 4
- Max. Speed
- 22,400 RPM
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 54.00mm
- Shank Dia. (In.)
- 2.48
- Overall Length (In.)
- 4.764
- Diameter
- 1.575"
- Cutting Length
- 2.126"
- Overall Length
- 121.00 mm
- Head Projection Length
- 105.00mm
- Connection Size
- NCT 63mm
- Insert Cutting Edge Length
- 54.00mm
- Min. Cutting Dia.
- 40.00mm
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 121.00 mm
- Length
- 121.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Overall Length 121.00 mm, ANSI Code F4138.N6.040.Z03.54, Compatible Hardware FS1457 T9IP Clamping Screw, Connection Size NCT 63mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.