Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 9 Inserts, 33.00mm Cut Depth, F4138 Series
- Mfr # 5159801
- Zoro # G8179613
product price:Â
$
1,348.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F4138
Depth of Cut
33.00mm
Number of Inserts
9
Overall Length (In.)
3.543
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5159801
- Zoro #
- G8179613
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4138
- Number of Inserts
- 9
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Number of Inserts Required
- 3
- Nomenclature
- F4138.T36.040.Z03.33
- Left/Right Hand
- Right
- Insert Screw
- FS1457 Torx 9 IP
- Shank Type - Machining
- Threaded
- ANSI Code
- F4138.T36.040.Z03.33
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Max. Speed
- 22,400 RPM
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- ISO Number
- F4138.T36.040.Z03.33
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 33.00mm
- Overall Length (In.)
- 3.543
- Cutting Length
- 1.299"
- Shank Dia. (In.)
- 1.417
- Diameter
- 1.575"
- Overall Length
- 90.00 mm
- Insert Cutting Edge Length
- 33.00mm
- Connection Size
- T36
- Min. Cutting Dia.
- 40.00mm
- Head Projection Length
- 55.00mm
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 90.00 mm
- Length
- 90.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Threaded, Overall Length 90.00 mm, ANSI Code F4138.T36.040.Z03.33, Compatible Hardware FS1457 T9IP Clamping Screw, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.