Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 4 Inserts, 0.1080 in Cut Depth, F2036 Series
- Mfr # 5000959
- Zoro # G8119246
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Series
F2036
Depth of Cut
0.1080 in
Number of Inserts
4
Number of Inserts Required
4
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000959
- Zoro #
- G8119246
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F2036
- Number of Inserts
- 4
- Number of Inserts Required
- 4
- Material
- All ISO
- Insert Screw
- FS246 Torx 8
- Features
- 2 Cutting Edges per Indexable Insert
- Shank Type - Machining
- Threaded
- ANSI Code
- F2036.5.32.140.040
- ISO Number
- F2036.5.32.140.040
- Coolant Fed
- Non-Coolant Through
- Compatible Hardware
- FS246 T8 Clamping Screw
- Cutting Application
- Slot Milling
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Depth of Cut
- 0.1080 in
- Overall Length
- 5.5120 in
- Head Projection Length
- 3.1500 in
- Connection Size
- 32 mm
- Min. Cutting Dia.
- 1.5750 in
- Max. Cutting Dia.
- 1 23/40 in
- Wire Rope Length
- 5.5120 in
- Length
- 5.5120 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Threaded, Overall Length 5.5120 in, ANSI Code F2036.5.32.140.040, Compatible Hardware FS246 T8 Clamping Screw, Connection Size 32 mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.