Indexable Square Shoulder End Mill, 71.00mm Cut Depth, F4238 Series
- Mfr # 5625870
- Zoro # G7824835
product price:Â
$
2,589.99
/ea
Free Shipping & Returns
Key Features
Series
F4238
Depth of Cut
71.00mm
Insert Screw
FS1453 Torx 15 IP
Material
All ISO
Number of Inserts Required
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5625870
- Zoro #
- G7824835
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4238
- Insert Screw
- FS1453 Torx 15 IP
- Material
- All ISO
- Number of Inserts Required
- 3
- Max. Speed
- 14,100 RPM
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Coolant Fed
- Coolant Through
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- ANSI Code
- F4238.N8.050.Z03.71
- ISO Number
- F4238.N8.050.Z03.71
- Compatible Hardware
- FS1453 T15IP Clamping Screw
- Number of Coolant Holes
- 4
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Depth of Cut
- 71.00mm
- Overall Length
- 140.00 mm
- Min. Cutting Dia.
- 50.00mm
- Connection Size
- NCT 80mm
- Head Projection Length
- 122.00mm
- Insert Cutting Edge Length
- 71.00mm
- Max. Cutting Dia.
- 50 mm
- Wire Rope Length
- 140.00 mm
- Length
- 140.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 50 mm, Overall Length 140.00 mm, ANSI Code F4238.N8.050.Z03.71, Compatible Hardware FS1453 T15IP Clamping Screw, Connection Size NCT 80mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.